Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1365

Set Ascending Direction
  1. 76-IST16-04L
    76-IST16-04L
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-IST16-04L
    MFG Item Number
    76-IST16-04L
    Series
    SOLDERLESS TERMINAL
    Product Description
    PVC Insulated Spade Terminal
    Specifications
    Specifications
    Terminal Type Spade/Fork
    Wire Size 16-14 AWG
    Package Quantity 50
    Volts 600 V
    Insulation Material Vinyl
    Color Blue
    Stud Size #4
    Max Temp 221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  2. 76-FD16
    76-FD16
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-FD16
    MFG Item Number
    76-FD16
    Series
    SOLDERLESS TERMINAL
    Product Description
    Non Insulated Female Disconnect
    Specifications
    Specifications
    Terminal Type Disconnect - Female
    Wire Size 16-14 AWG
    Package Quantity 10
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  3. WH614-09-25
    WH614-09-25
    NTE Electronics Wire & Cable, Stranded Wire 600V Series
    Item Number
    WH614-09-25
    MFG Item Number
    WH614-09-25
    Series
    Stranded Wire 600V
    Product Description
    Wire, 14AWG, Wht, 600V, SP/25, Strnd
    Specifications
    Specifications
    Wire Gauge 14 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.031 "
    Length 25 '
    Temperature Rating -4-221 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
  4. 47-400124-BK
    47-400124-BK
    NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
    Item Number
    47-400124-BK
    MFG Item Number
    47-400124-BK
    Series
    THICK WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/2 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.118 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  5. 2WD12
    2WD12
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2WD12
    MFG Item Number
    2WD12
    Series
    Metal Film
    Product Description
    Resistor, 0.12 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Height 0.22 "
    Width 0.59 "
    Depth 0.22 "
    Increase
    Decrease
    Availability
  6. MSC125V540
    MSC125V540
    NTE Electronics Capacitors, MSC Series
    Item Number
    MSC125V540
    MFG Item Number
    MSC125V540
    Series
    MSC
    Product Description
    CAPACITOR, 540-648 MFD, 110/125VAC
    Specifications
    Specifications
    Diameter 1.81 "
    Capacitance 540-648 µF
    Composition Electrolytic
    Tolerance % ±10 %
    Voltage AC 125 VAC
    Temperature (F) -40-149 °F
    Case Material Bakelite
    Lead Spacing 0.63 "
    Increase
    Decrease
    Availability
  7. R16-11D5-12
    R16-11D5-12
    NTE Electronics Relays, R16 Series
    Item Number
    R16-11D5-12
    MFG Item Number
    R16-11D5-12
    Series
    R16
    Product Description
    RELAY, DPDT, 5A, 12VDC COIL
    Specifications
    Specifications
    Published Coil Voltage 12 VDC
    Contacts DPDT
    Mounting Plug In
    Termination .110 " Flat Blade
    Enclosure Plastic
    Number of Electrical Connections 8
    Status Indicator No
    Push-to-Test No
    Diode No
    Contact Material Silver Gold Alloy
    Rating @ 24/28/30 VDC 5 A
    Rating @ 120 VAC 5 A
    Nominal Coil Voltage 12 VDC
    Max Current 5 A
    Bifurcated Contact No
    Mechanical Latch No
    Safety Guided No
    Increase
    Decrease
    Availability
  8. R95-115
    R95-115
    NTE Electronics Relays, R95 Series
    Item Number
    R95-115
    MFG Item Number
    R95-115
    Series
    R95
    Product Description
    Socket, 11-Pin Blade, Surface Mount,
    Specifications
    Specifications
    Number of Connections 11
    Max Voltage 300 V
    Max Current 10 A
    Mounting Style Panel
    Touch Safe No
    Increase
    Decrease
    Availability
  9. WH24-01-100
    WH24-01-100
    NTE Electronics Wire & Cable, Stranded Wire 300V Series
    Item Number
    WH24-01-100
    MFG Item Number
    WH24-01-100
    Series
    Stranded Wire 300V
    Product Description
    WIRE, 24AWG, BRN, 300V, SP/100, STRN
    Specifications
    Specifications
    Wire Gauge 24 AWG
    Voltage Rating 300 VAC
    Insulation Material PVC
    Insulation Thickness 0.015 "
    Length 100 '
    Temperature Rating -4-194 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
  10. 47-20248-BK
    47-20248-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20248-BK
    MFG Item Number
    47-20248-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 3/32in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/32 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.047 "
    Recovered Wall Thickness 0.02 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved